Velg enkeltartikler i den etterfølgende tabellen hvis du vil vise detaljert informasjon, flere bilder og dokumenter.
Machine tap HSCo, Multi Longlife type C
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Registrer deg nå for tilgang til over 125 000 produkter
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/57229388.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/56984351.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/110381173.jpg)