Velkommen til Würth Norge Bare for bedrifter
Double-sided tooth plate connector type C1

Velg enkeltartikler i den etterfølgende tabellen hvis du vil vise detaljert informasjon, flere bilder og dokumenter.

Double-sided tooth plate connector type C1

Double-sided tooth plate connectors (type C1) are used for wood-wood connections (softwood) in combination with bolts or wood screws to absorb shear forces. The bolts or screws subject to load absorb the clamping and tensile forces in the bolt axis.

Les artikkelbeskrivelsen

Tilgjengelig i 3 utgaver
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
  • (i henhold til DIN EN 912).

  • 2 nail holes, d = 3.5 mm

  • Materiale: St 1203 or DC 01 + C390 steel in line with DIN EN 10139

  • Overflate: Sendzimir galvanised

  • Anvendelse i bruksklasse 1 og 2
Merknad

Transverse load in the compressed surfaces should not be higher than 2.5 N/mm2 for solid wood or 3 N/mm2 for laminated wood. Alternatively, double-shear connections can also be made using ASSY plus full-thread screws in combination with wheel head screws.

CE-merking i henhold til EN 14545:2009-912